• The item cannot be ordered due to missing prices.

Neon swivel work chair, synthetic leather, with castors, low, Colour: GREY

Article no.: 965438 GREY

Select article variation and quantity

Colour Unit price incl. VAT
  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Series Neon
Seat width 470 mm
Backrest height 570 mm
Type of height adjustment Height adjustment lever
Height adjustment version Gas pressure spring
Height adjustment range 450 mm - 620 mm
Seat depth adjustment range 420 mm - 480 mm
Material of seat surface Synthetic leather
Material of base Aluminium matt powder coated
Colour of seat material black
Colour of the strap grey
Base version Set of castors
Continuous contact backrest adjustment no
Synchro mechanism yes
Lumbar support yes
Support frame version 5-point star base
Armrest pair can be adjusted yes
Roller version Load-responsive castor braking for hard floors.
Standard DIN 68877
Type of product Swivel work chair

Identification numbers & Classifications

Article number 965438 GREY
EAN / GTIN 4016849501765
Manufacturer number 9573-9588-MG01-3278

Description

Version:

Neon swivel work chair with interchangeable cushion system. The cushion elements are simply mounted and fixed with a click. With ergonomic adjustment options: Synchronous technology with weight adjustment, seat height adjustment using gas pressure safety spring, seat angle adjustment, seat depth adjustment, backrest height adjustment. With flexible band running all around the edge in different colours.
Seat and backrest with synthetic leather upholstery, comfortable and soft. Washable and easy-care, resistant to oils and disinfectants.

Standard:

DIN 68877

Optional extras:

Pair of multi-function armrests No. 965455.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart