Sitting-standing stool, PU foam with glides

Article no.: 965421
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
95 pieces in stock 95 pieces available in 11-14 working days

Select article variation and quantity

Unit price incl. VAT

Availability

  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Seat width 340 mm
Seat depth 300 mm
Backrest height 190 mm
Star base ⌀ 580 mm
Type of height adjustment Height adjustment lever
Height adjustment version Gas pressure spring
Height adjustment range 510 mm - 780 mm
Seat tilt adjustment no
Material of seat surface PU foam
Material of base Polished aluminium
Colour of seat material black
Base version Glides
with backrest yes
Support frame version 5-point star base
Standard DIN 68877
Type of product Standing stool

Identification & Classification

Article number 965421
EAN / GTIN 4016849432885
Manufacturer number 9409-2000-521
Manufacturer Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 MEßSTETTEN, Germany, www.bimos.com

Description

Version:

Aluminium five-point star base (⌀ 600 mm). Continuous height adjustment by gas pressure spring. Seat of SoftTouch PU foam with ribbed profile. Soft seat with non-slip surface, ribbed profile allows air circulation (climate comfort). Ergonomic backrest (height 190mm) supports correct posture. PU foam, soft, comfortable, washable.

Application:

Ideal combination of standing and sitting. For use at sitting or standing workstations, or a combination of both.
Standing stool with glides − for a working height of 720 − 1000 mm.

Standard:

DIN 68877

Downloads & documents

Suitable products

Direct purchase
To shopping cart