• The item cannot be ordered due to missing prices.

Sitting-standing stool, PU foam with castors

Article no.: 965420

Select article variation and quantity

Unit price incl. VAT
  • Load capacity chair: 120

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Load capacity chair 120 kg
    Seat width 340 mm
    Seat depth 300 mm
    Backrest height 190 mm
    Star base ⌀ 580 mm
    Type of height adjustment Height adjustment lever
    Height adjustment version Gas pressure spring
    Height adjustment range 450 mm - 650 mm
    Safe working load 120 kg
    Material of seat surface PU foam
    Material of base Polished aluminium
    Colour of seat material black
    Base version Set of castors
    with backrest yes
    Support frame version 5-point star base
    Roller version Load-responsive castor braking for hard floors
    Standard DIN 68877
    Type of product Standing stool

    Identification numbers & Classifications

    Article number 965420
    EAN / GTIN 4016849432878
    Manufacturer number 9408-2000-521

    Description

    Version:

    Aluminium five-point star base (⌀ 600 mm). Continuous height adjustment by gas pressure spring. Seat of SoftTouch PU foam with ribbed profile. Soft seat with non-slip surface, ribbed profile allows air circulation (climate comfort). Ergonomic backrest (height 190mm) supports correct posture. PU foam, soft, comfortable, washable.

    Application:

    Ideal combination of standing and sitting. For use at sitting or standing workstations, or a combination of both.
    Work stool version with castors for hard floors.

    Standard:

    DIN 68877

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart