• The item cannot be ordered due to missing prices.

Swivel work chair, Supertec, with glides and footrest ring, high, Colour: BLACK

Article no.: 965329 BLACK

Select article variation and quantity

Colour Unit price incl. VAT
  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Version high seat height
Seat width 460 mm
Seat depth 470 mm
Backrest height 580 mm
Type of height adjustment Height adjustment lever
Height adjustment version Gas pressure spring
Height adjustment range 590 mm - 860 mm
Material of base Steel
Colour of seat material black
Base version Glides with footrest ring
Support frame version 5-point star base
Armrest pair can be adjusted yes
Weight 15.5 kg
Type of product Swivel work chair

Identification numbers & Classifications

Article number 965329 BLACK
EAN / GTIN 4016849625515
Manufacturer number 9021-SP01-602-505217

Description

Version:

Supertec is comfortable, soft, breathable, extremely tough, cleaning and non-slip. Thanks to its micro reinforcement this material combines the advantages of fabric and PU foam.
Ergonomic comfort padding with lumbar support and handy push handles.

Standard:

DIN 68877

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart