{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Load capacity chair | 120 kg | |
Version | without castors | |
Seat width | 460 mm | |
Seat depth | 470 mm | |
Backrest height | 580 mm | |
Type of height adjustment | Height adjustment lever | |
Height adjustment version | Gas pressure spring | |
Height adjustment range | 450 mm - 630 mm | |
Material of base | Steel | |
Colour of seat material | black | |
Base version | Glides | |
Support frame version | 5-point star base | |
Armrest pair can be adjusted | yes | |
Weight | 13.5 kg | |
Type of product | Swivel work chair |
Article number | 965327 BLACK | |
EAN / GTIN | 4016849625072 | |
Manufacturer number | 9020-SP01-602-502217 |