• The item cannot be ordered due to missing prices.

Shell chair set, stackable

Article no.: 965085

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Seat height 450 mm
    Material of seat surface Reinforces with polypropylene fibres
    with seat shell yes
    Armrest pair can be adjusted no
    stackable yes
    Standard DIN 68877
    Set contents 2
    Type of product Shell chair

    Identification numbers & Classifications

    Article number 965085
    EAN / GTIN 4045197702494
    Manufacturer number 965085

    Description

    Version:

    Durable and comfortable chairs for social areas.
    Seat shells of fibre-reinforced polypropylene.
    The chairs can be stacked. Seat height 450 mm.
    Seat height 450 mm.

    Standard:

    DIN 68877

    Content:

    per set in a box: 2 pcs.

    Supplied with:

    In a set of 2 pieces.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart