• The item cannot be ordered due to missing prices.

Ergonomic work stool, synthetic leather, with glides 1

Article no.: 965065 1

Select article variation and quantity

Type Unit price incl. VAT
  • Load capacity chair: 120

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Load capacity chair 120 kg
    Version without castors
    Seat ⌀ 350 mm
    Height adjustment range 440 mm - 610 mm
    Colour of seat material black
    Type of product Stool

    Identification numbers & Classifications

    Article number 965065 1
    EAN / GTIN 4062406284640
    Manufacturer number 965065 1

    Description

    Version:

    Stool for dynamic sitting. The seat can be tilted to a 15° angle, allowing 30° variation is seating angle. Comfortable swivel stool of synthetic leather with orange offset seam. Seat height adjustable gas pressure safety spring with ring release.

    Standard:

    DIN 68877

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart