• The item cannot be ordered due to missing prices.

Work stool, fabric cushion, with glides, low

Article no.: 965061

Select article variation and quantity

Unit price incl. VAT
  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Height adjustment range 440 mm - 610 mm
Type of product Stool

Identification numbers & Classifications

Article number 965061
EAN / GTIN 4045197702432
Manufacturer number 965061

Description

Version:

Comfortable swivel stools of soft mesh fabric cushion, comfortable, and breathable.
Seat height adjustable gas pressure safety spring with ring release. Five-star aluminium base.
Seat ⌀ 350 mm.
Load capacity: 120 kg.

Standard:

DIN 68877

Note:

The breathable mesh fabric is damaged by hook and loop fastenings. Please cover hook and loop fastenings.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart