• The item cannot be ordered due to missing prices.

Work stool, fabric cushion, with castors, low

Article no.: 965060

Select article variation and quantity

Unit price incl. VAT
  • Load capacity chair: 120

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Load capacity chair 120 kg
    Version with castors
    Seat ⌀ 350 mm
    Type of height adjustment Ring release
    Height adjustment version Gas pressure spring
    Height adjustment range 470 mm - 630 mm
    Safe working load 120 kg
    Material of seat surface Mesh fabric
    Material of base Aluminium matt powder coated
    Colour of seat material black
    Base version Set of castors
    Support frame version 5-point star base
    Roller version Load-responsive castor braking for hard floors.
    Standard DIN 68877
    Type of product Stool

    Identification numbers & Classifications

    Article number 965060
    EAN / GTIN 4045197702425
    Manufacturer number 965060

    Description

    Version:

    Comfortable swivel stools of soft mesh fabric cushion, comfortable, and breathable.
    Seat height adjustable gas pressure safety spring with ring release. Five-star aluminium base.
    Seat ⌀ 350 mm.
    Load capacity: 120 kg.
    Braked dual castors with soft PU treads.

    Standard:

    DIN 68877

    Note:

    The breathable mesh fabric is damaged by hook and loop fastenings. Please cover hook and loop fastenings.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart