• The item cannot be ordered due to missing prices.

Work stool, synthetic leather, with glides, low

Article no.: 965055
  • Load capacity chair: 120

Product details

Technical Data

Load capacity chair 120 kg
Version without castors
Seat ⌀ 350 mm
Height adjustment range 440 mm - 610 mm
Safe working load 120 kg
Material of seat surface Synthetic leather
Colour of seat material black
Type of product Stool

Identification numbers & Classifications

Article number 965055
EAN / GTIN 4045197772664

Description

Version:

Comfortable swivel stool of synthetic leather with colour-contrasting double-seam in orange. Seat height adjustable by gas pressure safety spring with ring release. Five-star aluminium base.
Seat ⌀ 350 mm.
Load capacity: 120 kg.

Standard:

DIN 68877

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart