• The item cannot be ordered due to missing prices.

Work stool, synthetic leather, with castors, low

Article no.: 965054

Select article variation and quantity

Unit price incl. VAT

Availability

  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Version with castors
Seat ⌀ 350 mm
Height adjustment range 470 mm - 630 mm
Safe working load 120 kg
Material of seat surface Synthetic leather
Colour of seat material black
Type of product Stool

Identification & Classification

Article number 965054
EAN / GTIN 4045197739544
Manufacturer number 965054
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Comfortable swivel stool of synthetic leather with colour-contrasting double-seam in orange. Seat height adjustable by gas pressure safety spring with ring release. Five-star aluminium base.
Seat ⌀ 350 mm.
Load capacity: 120 kg.
Braked dual castors with soft PU treads.

Standard:

DIN 68877

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart