• The item cannot be ordered due to missing prices.

Work stool, integral foam, with glides and footrest ring, high

Article no.: 965052

Select article variation and quantity

Unit price incl. VAT
  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Version high seat height
Seat ⌀ 350 mm
Star base ⌀ 690 mm
Type of height adjustment Ring release
Height adjustment version Gas pressure spring
Height adjustment range 580 mm - 850 mm
Safe working load 120 kg
Material of seat surface Integral foam
Material of base Aluminium matt powder coated
Colour of seat material black
Base version Glides with footrest ring
Support frame version 5-point star base
Seat material resistant to weak acids and alkalis yes
Standard DIN 68877
Type of product Stool

Identification numbers & Classifications

Article number 965052
EAN / GTIN 4045197702418
Manufacturer number 965052

Description

Version:

Comfortable swivel stools of integral foam, easy-care, washable, robust and resistant to weak acids and alkalis.
Seat height adjustable gas pressure safety spring with ring release. Five-star aluminium base.
Seat ⌀ 350 mm.
Load capacity: 120 kg.

Standard:

DIN 68877

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart