• The item cannot be ordered due to missing prices.

Work stool, integral foam, with glides, low

Article no.: 965051

Select article variation and quantity

Unit price incl. VAT
  • Load capacity chair: 120

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Load capacity chair 120 kg
    Version without castors
    Seat ⌀ 350 mm
    Star base ⌀ 690 mm
    Type of height adjustment Ring release
    Height adjustment version Gas pressure spring
    Height adjustment range 440 mm - 610 mm
    Safe working load 120 kg
    Material of seat surface Integral foam
    Material of base Aluminium matt powder coated
    Colour of seat material black
    Base version Glides
    Support frame version 5-point star base
    Seat material resistant to weak acids and alkalis yes
    Standard DIN 68877
    Type of product Stool

    Identification numbers & Classifications

    Article number 965051
    EAN / GTIN 4045197702401
    Manufacturer number 965051

    Description

    Version:

    Comfortable swivel stools of integral foam, easy-care, washable, robust and resistant to weak acids and alkalis.
    Seat height adjustable gas pressure safety spring with ring release. Five-star aluminium base.
    Seat ⌀ 350 mm.
    Load capacity: 120 kg.

    Standard:

    DIN 68877

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart