Work stool, integral foam, with castors, low

Article no.: 965050
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
367 pieces in stock 367 pieces available in 11-14 working days

Select article variation and quantity

Unit price incl. VAT

Availability

  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Version with castors
Seat ⌀ 350 mm
Star base ⌀ 690 mm
Type of height adjustment Ring release
Height adjustment version Gas pressure spring
Height adjustment range 470 mm - 630 mm
Safe working load 120 kg
Material of seat surface Integral foam
Material of base Aluminium matt powder coated
Colour of seat material black
Base version Set of castors
Support frame version 5-point star base
Seat material resistant to weak acids and alkalis yes
Roller version Load-responsive castor braking for hard floors.
Standard DIN 68877
Type of product Stool

Identification & Classification

Article number 965050
EAN / GTIN 4045197702197
Manufacturer number 965050
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Comfortable swivel stools of integral foam, easy-care, washable, robust and resistant to weak acids and alkalis.
Seat height adjustable gas pressure safety spring with ring release. Five-star aluminium base.
Seat ⌀ 350 mm.
Load capacity: 120 kg.
Braked dual castors with soft PU treads.

Standard:

DIN 68877

Downloads & documents

Direct purchase
To shopping cart