• The item cannot be ordered due to missing prices.

Safety-Walk™ deformable non-slip adhesive tape BLACK 100

Article no.: 964985 100

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of adhesive tape single-sided
Backing material Soft aluminium
Adhesive Rubber / resin
Special features deformable
temperature-resistant up to 79 °C
Colour black
Length 18.3 m
Width 100 mm
Thickness 1 mm
Type of product Floor marking tape

Identification numbers & Classifications

Article number 964985 100
EAN / GTIN 50048011192814
Manufacturer number 7000126117

Description

Version:

Self-adhesive floor marking tape 3M™ Safety-Walk™ deformable, 500 series, for indoor and outdoor use. For all uneven, curved, angled or profiled surfaces (corrugated and chequer plates, steel ladders and steps). Anti-slip mineral grit on soft aluminium backing film. The aggressive, high-performance adhesive permits very strong and secure bonding. Resistant to most chemicals. Non-slip properties R13, displacement space V4. Thickness 1.0 mm.

Standard:

DIN EN 13501-1, DIN EN 45545-2 R10, DIN 51130.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart