• The item cannot be ordered due to missing prices.

Non-slip floor marking tape 0.72 mm thick BLACK

Article no.: 964970 BLACK

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of adhesive tape single-sided
    Backing material PVC film
    Adhesive Acrylate
    Adhesive strength on steel 58 N/mm
    Stretch capability 25 %
    Special features tearable by hand; moisture-resistant
    Application Marking
    temperature-resistant up to -5 °C - 50 °C
    Colour black
    Length 15 m
    Width 50 mm
    Thickness 0.81 mm
    Type of product Floor marking tape

    Identification numbers & Classifications

    Article number 964970 BLACK
    EAN / GTIN 4042448841933
    Manufacturer number 60950-00001-00

    Description

    Version:

    Self-adhesive floor marking tape tesa® non-slip tape 60950-60953 for indoor and outdoor use. Very strong adhesive strength on many substrates, resistant to salt water and chemicals. Adhesive tapes consist of a PVC backing coated with mineral particles (aluminium oxide). Permanent non-slip effect of up to 2 years under normal use.

    Standard:

    DIN 51130, DIN 67510.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart