• The item cannot be ordered due to missing prices.

Non-slip floor marking tape 0.7 mm thick, Type: G/W

Article no.: 964953 G/W

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Backing material PVC film
Adhesive Acrylate
Colour green-white
Length 30 m
Width 50 mm
Thickness 0.7 mm
Type of product Floor marking tape

Identification numbers & Classifications

Article number 964953 G/W
EAN / GTIN 4005546982519
Manufacturer number 1726-131

Description

Version:

Self-adhesive two-tone floor marking tape for indoor use.
For robust and long-lasting marking of gangways and carriageways in stores and in operating areas. Slip prevention R9 to ASR 1.5/1.2 floors. Thickness 0.7 mm. Suitable for areas where there is fork-lift truck traffic (without any turning, steering or braking movement).

Standard:

DIN EN ISO 7010, ASR 1.3, ASR 1.5/1,2, DIN 51130.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart