• The item cannot be ordered due to missing prices.

Non-slip floor marking tape 1.2 mm thick WHITE

Article no.: 964950 WHITE

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Backing material PVC film
Adhesive Acrylate
Colour white
Length 30 m
Width 50 mm
Thickness 1.2 mm
Type of product Floor marking tape

Identification numbers & Classifications

Article number 964950 WHITE
EAN / GTIN 4005546999869
Manufacturer number 1725-02

Description

Version:

Self-adhesive extra thick floor marking tape for indoor use. Slip prevention R10 to ASR 1.5/1.2 floors. Abrasion-resistant and hard-wearing thanks to the high-quality extruded material. Thickness 1.2 mm. Strong adhesive bond thanks to the bevelled edges. These prevent damage to the floor marking tape when moved over. Suitable for areas where there is fork-lift truck traffic (without any turning, steering or braking movement).

Standard:

DIN EN ISO 7010, ASR 1.3, ASR 1.5/1,2, DIN 51130.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart