• The item cannot be ordered due to missing prices.

Cable bridges, Number of channels: 3

Article no.: 964901 3
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of channels Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 48 mm
Length 1,000 mm
Depth 290 mm
Channel diameter 30 mm
Number of channels 3
Safe working load 2 t
Weight 4.7 kg
Type of product Cable bridge

Identification & Classification

Article number 964901 3
EAN / GTIN 4049521015465
Manufacturer number 85200
Manufacturer Adam Hall GmbH, Daimelerstraße 9, 61267 NEU-ANSPACH, Germany, www.adamhall.com

Description

Version:

Professional protection for cables, for general use even in small spaces. Cables and hoses can be easily inserted through the flap opening upwards.
Self-cleaning closure hinge. All bridging sections with moulded engagement strips.
Resistant to oil, acid and petrol.

Standard:

EN 61537:2007

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart