• The item cannot be ordered due to missing prices.

Impregnated wooden safety slatting without bevelling, without end profiles 200 cm

Article no.: 964860 200

Select article variation and quantity

Slat length (cm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Wooden slatting
Slat length 200 cm
Slat width 80 cm
Weight 24.5 kg
Type of product Wooden slatting

Identification numbers & Classifications

Article number 964860 200
EAN / GTIN 4047482136243
Manufacturer number 52105_IMPR

Description

Version:

Wooden safety slatting made of strong, ribbed beech wood strips. Connection of the strips made from stainless steel cables, 3-mm thick. Closure and cover caps made from brass. Resilient rubber feet made from NBR prevent the wooden slatting from slipping and ensure that it is comfortable for walking. Particularly suitable for use with oil and cooling lubricants due to impregnation. Cleaning: Unroll the wooden slatting.
Height: approx. 35 mm
Weight: approx. 13 kg/m2
Standard: Tested for non-slip properties (R11) and displacement space (V10) by the IFA (Institut für Arbeitsschutz der Deutschen Gesetzlichen Unfallversicherung – Institute for Occupational Safety and Health of the German Social Accident Insurance).

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart