{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Slat length | 200 cm | |
Slat width | 100 cm | |
Slat height | 35 mm | |
Material | Beech wood strips | |
End profile | 2-sided | |
Bevelling | without | |
Resistance | resistant to most oils and acids | |
Weight | 20.8 kg | |
Type of product | Wooden slatting |
Article number | 964855 200 | |
EAN / GTIN | 4047482094727 | |
Manufacturer number | 52117 BISON |