{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standing in comfort | Anti-fatiguing; Anti-slip; Insulation (temperature) | |
Shock protection | Floor | |
Material characteristics | oil-resistant | |
Length | 163 cm | |
Width | 97 cm | |
Thickness | 22 mm | |
Material | Nitrile rubber | |
Colour | black / orange | |
with safety edges | 3-sided | |
plug-in | no | |
Weight per unit area | 13 kg/m2 | |
Type of product | Workplace mat |
Article number | 964621 97X163 | |
EAN / GTIN | 662641855625 | |
Manufacturer number | 649S3864OB | |
Manufacturer | Justrite Safety Group EMEA B.V, Achterzeedijk / Unit 1 57, 2992 SB BARENDRECHT, Netherlands, www.justrite.com |