• The item cannot be ordered due to missing prices.

Workplace mat Top, oil-resistant Width 91 cm 91X210 cm

Article no.: 964605 91X210

Select article variation and quantity

Width × Length (cm) Unit price incl. VAT
  • Standing in comfort: Anti-fatiguing; Insulation (temperature); Insulation (temperature)
  • Shock protection: Floor
  • Material characteristics: oil-resistant

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Anti-fatiguing; Insulation (temperature); Insulation (temperature)
Shock protection Floor
Material characteristics oil-resistant
Manufacturer's designation Cushion Flex™
Length 210 cm
Width 91 cm
Thickness 14.3 mm
Material Nitrile rubber
Colour black / orange
Colour black / orange
Bevelling on 4 sides
with safety edges on 4 sides
plug-in no
Non-slip characteristics to DIN 51130, BGR 181 R10
Weight 23 kg
Type of product Workplace mat

Identification numbers & Classifications

Article number 964605 91X210
EAN / GTIN 662641925632
Manufacturer number 489S002MOB

Description

Version:

These industrial workplace mats are made from a high-quality nitrile rubber mixture for heavy-duty use:
  • Hard and low-wear nitrile rubber surface for optimum slip-resistance and long service life.
  • Durable, robust nitrile rubber with high wear resistance, offers maximum comfort and insulation against hard floors and vibrations.
  • Bevelled orange-coloured edges on all sides to eliminate the risk of tripping when walking on to the mat.
  • Resistance to most industrial greases, media and chemicals.
  • Sealed all round to prevent penetration of moisture.
  • Fire resistant to DIN 4102 B1.
  • Mat thickness: 14.3 mm
  • Non-slip characteristics R10 to DIN 51130 and BGR 181.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart