{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standing in comfort | Anti-fatiguing; Anti-slip; Insulation (temperature) | |
Shock protection | Floor | |
Material characteristics | oil-resistant; flame resistant | |
Manufacturer's designation | Cushion Ease Solid™ Nitrile FR | |
Length | 91 cm | |
Width | 91 cm | |
Thickness | 19 mm | |
Material | Nitrile rubber | |
Surface | Anti-slip surface | |
Colour | black | |
with safety edges | can be extended | |
plug-in | yes | |
silicone-free | yes | |
Non-slip characteristics to DIN 51130, BGR 181 | R9 | |
Weight | 12.7 kg | |
Type of product | Workplace mat |
Article number | 964567 | |
EAN / GTIN | 662641780248 | |
Manufacturer number | 656SFR33BL |