• The item cannot be ordered due to missing prices.

Workplace mat, angle Length 91 cm 22,5 °

Article no.: 964556 22,5

Select article variation and quantity

Angle (°) Unit price incl. VAT
  • Standing in comfort: Anti-fatiguing; Anti-slip; Insulation (temperature)
  • Shock protection: Floor
  • Material characteristics: not oil-resistant

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Anti-fatiguing; Anti-slip; Insulation (temperature)
Shock protection Floor
Material characteristics not oil-resistant
Manufacturer's designation Skywalker HD O-Curve (black)
Length 91 cm
Thickness 13 mm
Internal angle 22.5 degrees
Angle 22,5 degrees
Material Natural rubber mixture
Surface Anti-slip surface
Colour black
with safety edges can be extended
plug-in yes
Non-slip characteristics to DIN 51130, BGR 181 R9
Weight 6.4 kg
Type of product Workplace mat

Identification numbers & Classifications

Article number 964556 22,5
EAN / GTIN 662641861268
Manufacturer number 440SC045BL

Description

Version:

  • Industrial workplace mat with sealed non-slip surface.
  • 13 mm thick material offers high ergonomic benefits and anti-fatiguing effect.
  • Flexible interlocking system tiles 91×91 cm, internal angle (45°) and external angle (22.5°) permit optimum adaptability to the locality.
  • Flexible edging allows creation of internal and external corners.
  • Non-slip characteristics R9 to DIN 51130 and BGR 181. 100 % natural rubber mixture for general-purpose use.
  • Free of heavy metals and silicones, therefore suitable for paint shops.
  • Free of DOP, DMF and substances destructive of the ozone layer.

45° internal angle tile 4.5 kg, colour black.
22.5° internal angle tile 6.4 kg, colour black.

Suitable for:

Edge strips No. 964558 size 22.5IN and 22.5OUT are suitable for workplace mat No. 964556 size 22.5.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart