• The item cannot be ordered due to missing prices.

Workplace mat Top Width 122 cm, black / yellow, Length: 200cm

Article no.: 964531 200

Select article variation and quantity

Length (cm) Unit price incl. VAT
  • Standing in comfort: Anti-fatiguing; Anti-slip; Insulation (temperature)
  • Shock protection: Floor
  • Material characteristics: not oil-resistant

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Cushion Trax® (black/yellow)
Standing in comfort Anti-fatiguing; Anti-slip; Insulation (temperature)
Shock protection Floor
Material characteristics not oil-resistant
Length 200 cm
Width 122 cm
Thickness 14.3 mm
Material Vinyl foam core
Surface Vinyl
Colour black / yellow
Bevelling 4-sided
Non-slip underside yes
with safety edges 2-sided
plug-in no
resistant to a limited extent against most industrial greases, solvents, chemicals
Non-slip characteristics to DIN 51130, BGR 181 R10
Weight 14 kg
Weight per unit area 6.5 kg/m2
Type of product Workplace mat

Identification numbers & Classifications

Article number 964531 200
EAN / GTIN 2050001943491
Manufacturer number 479C0048YB

Description

Version:

These industrial workplace mats are made of high quality plastic for heavy-duty use:
  • Hard and wear-resistant vinyl surface for optimum slip-resistance and long service life.
  • Soft vinyl foam core for anti-fatiguing characteristics. Laminated to the vinyl surface.
  • Non-slip underside RedStop™.
  • Bevelled edges on all sides to eliminate the risk of tripping when walking on to the mat.
  • Limited resistance to most industrial greases, media and chemicals. Unsuitable for cooling lubricants.
  • Sealed all round to prevent penetration of moisture.
  • Fire resistant to DIN 4102 B1.
  • Mat thickness: 14.3 mm, weight: approx. 6.5 kg/m2.
  • Non-slip characteristics R10 to DIN 51130 and BGR 181.

Note:

Workplace mats in freely definable lengths from No. 964520−964525.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart