{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Cushion Trax® (black) | |
Standing in comfort | Anti-fatiguing; Anti-slip; Insulation (temperature) | |
Shock protection | Floor | |
Material characteristics | not oil-resistant | |
Length | 200 cm | |
Width | 122 cm | |
Thickness | 14.3 mm | |
Material | Vinyl foam core | |
Surface | Vinyl | |
Colour | black | |
Bevelling | 4-sided | |
Non-slip underside | yes | |
with safety edges | 2-sided | |
plug-in | no | |
resistant to a limited extent against most | industrial greases, solvents, chemicals | |
Non-slip characteristics to DIN 51130, BGR 181 | R10 | |
Weight | 14 kg | |
Weight per unit area | 6.5 kg/m2 | |
Type of product | Workplace mat |
Article number | 964530 200 | |
EAN / GTIN | 2050001943477 | |
Manufacturer number | 479C0048BL |