• The item cannot be ordered due to missing prices.

Workplace mat Ease Width 122 cm 150 cm

Article no.: 964511 150

Select article variation and quantity

Length (cm) Unit price incl. VAT
  • Standing in comfort: Anti-fatiguing; Anti-slip; Insulation (temperature)
  • Shock protection: Floor
  • Material characteristics: not oil-resistant

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Anti-fatiguing; Anti-slip; Insulation (temperature)
Shock protection Floor
Material characteristics not oil-resistant
Length 150 cm
Thickness 12.7 mm
Material Microcell vinyl
Surface Raised surface
Colour grey
Bevelling 4-sided
with safety edges without
plug-in no
silicone-free yes
Weight per unit area 4 kg/m2
Type of product Workplace mat

Identification numbers & Classifications

Article number 964511 150
EAN / GTIN 662641741072
Manufacturer number 441FC015YL

Description

Version:

Industrial workplace mats for medium heavy duty:
  • Of grey micro-cell vinyl with raised surface. Hard-wearing protective Dyna Shield™ surface (for a longer working life).
  • Bevelled edges on all sides to eliminate the risk of tripping when walking on to the mat.
  • Sealed all round to prevent penetration of moisture.
  • Combustibility class 2 to NFPA safety code 101.
  • Mat thickness 12.7 mm, weight approx. 4 kg/m2 .
  • Non-slip characteristics tested to DIN 51130 and BGR 181.

Note:

Micro-cell vinyl is not resistant to industrial greases, cooling lubricants etc. Suitable for use in dry areas.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart