{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | S | |
Seat width | 320 mm | |
Seat depth | 220 mm | |
Material of seat surface | PU foam | |
Type of product | Seat |
Article number | 963901 S | |
EAN / GTIN | 2050001764249 | |
Manufacturer number | 60954-00000-02 |