This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Non-slip mat, open 10 m rollmm

Article no.: 963736

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 10,000 mm
Width 700 mm
Thickness 2 − 3 mm
Material Glass fibre fabric coated on both sides with slip-resistant PVC foam.
Surface open
Colour anthracite
Type of product Anti-slip mat

Identification numbers & Classifications

Article number 963736
EAN / GTIN 2050001854650
Manufacturer number 963736

Description

Version:

Glass fibre woven mat coated on both sides with slip-resistant PVC foam. This delivers high slip-proof and tear-proof characteristics. Can be cut individually to the required size, anthracite.

Application:

Prevents components slipping when being worked on, provides safe storage of tools, and prevents objects sliding during transport.

Standard:

REACH specifications are satisfied, mats contain no SVHC constituents > 0.1 % by weight, conforms to RoHS.

Note:

Fabric-reinforced mats cut to size for GARANT roller cabinet can be found under accessories for roller cabinets in part 91.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart