• The item cannot be ordered due to missing prices.

Stackable transport box painted, Type: 2

Article no.: 963385 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 2
Volume 24.9 l
Height 200 mm
Width 321 mm
Depth 479 mm
Nominal width 300 mm
Nominal depth 450 mm
Safe working load 120 kg
Stacking load 1,200 kg
Material Sheet steel
Colour painted grey-blue
Type of handle Drop handle
rolled stacking edge on 4 sides yes
Type of product Stacking transport box

Identification numbers & Classifications

Article number 963385 2
EAN / GTIN 4052939882369
Manufacturer number 8070

Description

Version:

Of sheet metal for heavy loads.High strength for stacking.High stability when stacked due to rolled edge.
Painted grey-blue.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart