{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 120 mm | |
Width | 300 mm | |
Depth | 200 mm | |
Material | Polypropylene | |
Colour | blue | |
Grip shape | Shell handle | |
Type of product | Euroboxes |
Article number | 963379 NB5 | |
EAN / GTIN | 8055520009318 | |
Manufacturer number | NB5V1- BLAU | |
Manufacturer | Lockweiler Plastic Werke GmbH, Walther-Nothelfer-Straße 2, 66687 WADERN-LOCKWEILER, Germany, www.lockweiler-werke.com |