• The item cannot be ordered due to missing prices.

PP storage box set, green, Type: LB500D

Article no.: 963363 LB500D

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type LB500D
Height 81 mm
Width 183 mm
Depth 500 mm
Colour green
Contents per box 15
Type of product Storage bin

Identification numbers & Classifications

Article number 963363 LB500D
EAN / GTIN 4009292806099
Manufacturer number VPE 19502561

Description

Suitable for:

General purpose basic racks No. 990000990015 with depth 400 and 500 mm and plug-in racks No. 990201990216, storage shelf racks No. 990500990506, No. 990540990546, wide-span basic racks No. 990700990715 and No. 990740990755.

Note:

Sold only in complete box quantities.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart