• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

PP storage box set, blue, Type: LB500E

Article no.: 963362 LB500E

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type LB500E
Height 81 mm
Width 91 mm
Depth 500 mm
Colour blue
Contents per box 30
Type of product Storage bin

Identification & Classification

Article number 963362 LB500E
EAN / GTIN 4009292805870
Manufacturer number VPE 19501524
Manufacturer Lockweiler Plastic Werke GmbH, Walther-Nothelfer-Straße 2, 66687 WADERN-LOCKWEILER, Germany, www.lockweiler-werke.com

Description

Suitable for:

General purpose basic racks No. 990000990015 with depth 400 and 500 mm and plug-in racks No. 990201990216, storage shelf racks No. 990500990506, No. 990540990546, wide-span basic racks No. 990700990715 and No. 990740990755.

Note:

Sold only in complete box quantities.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart