• The item cannot be ordered due to missing prices.

PP storage box set LB500D

Article no.: 963361 LB500D

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type LB500D
    Height 81 mm
    Width 183 mm
    Depth 500 mm
    Colour red
    Contents per box 15
    Type of product Storage bin

    Identification numbers & Classifications

    Article number 963361 LB500D
    EAN / GTIN 4009292806082
    Manufacturer number VPE 19502541

    Description

    Suitable for:

    General purpose basic racks No. 990000990015 with depth 400 and 500 mm and plug-in racks No. 990201990216, storage shelf racks No. 990500990506, No. 990540990546, wide-span basic racks No. 990700990715 and No. 990740990755.

    Note:

    Sold only in complete box quantities.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart