• The item cannot be ordered due to missing prices.

PE open storage bin set SB5

Article no.: 963322 SB5

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type SB5
Capacity 0.7 l
Height 75 mm
Width 100 mm
Depth 160 mm
Width internal 83 mm
Internal depth 134 mm
Material Polyethylene
Colour yellow
prepared for cover yes
prepared for EAN code on the rear no
prepared for viewing window yes
prepared for viewing window as loose goods divider no
stackable yes
Facility to apply labels by means of labelling strips
Stop in drawers no
Contents per box 25
Type of product Open storage bins

Identification numbers & Classifications

Article number 963322 SB5
EAN / GTIN 4009292801056
Manufacturer number VPE 19100573

Description

Suitable for:

Storage bin racks No. 914920, 928235, Multifix 928201 (but not sizes SB2 or SB3Z), for roller cabinets No. 918583 size TB3, for rack panels No. 940705 size S in modular cabinets and for shelving cabinets / wall cabinets No. 944003 − 944039 and No. 943901 to 943907. In addition, the bin support No. 955810 size 100 allows small open storage bins No. 963321 size SB6 and SB5 to be hung individually on perforated panels.

Note:

Sold only in complete box quantities.

Downloads & documents

Suitable products

Accessories

Direct purchase

Sign in to your Account

To shopping cart