• The item cannot be ordered due to missing prices.

Open storage bin PE single SB3Z

Article no.: 963321 SB3Z

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type SB3Z
    Capacity 7.3 l
    Height 145 mm
    Width 210 mm
    Depth 350 mm
    Width internal 181 mm
    Internal depth 300 mm
    Material Polyethylene
    Colour grey
    prepared for cover yes
    prepared for EAN code on the rear no
    prepared for viewing window yes
    prepared for viewing window as loose goods divider no
    stackable yes
    Facility to apply labels by means of labelling strips
    Stop in drawers no
    Type of product Open storage bins

    Identification numbers & Classifications

    Article number 963321 SB3Z
    EAN / GTIN 4009292801612
    Manufacturer number 19200314 SB 3Z GRAU

    Description

    Suitable for:

    Storage bin racks No. 914920, 928235, Multifix 928201 (but not sizes SB2 or SB3Z), for roller cabinets No. 918583 size TB3, for rack panels No. 940705 size S in modular cabinets and for shelving cabinets / wall cabinets No. 944003 − 944039 and No. 943901 to 943907. In addition, the bin support No. 955810 size 100 allows small open storage bins No. 963321 size SB6 and SB5 to be hung individually on perforated panels.

    Note:

    Open storage bins available as single pieces.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart