• The item cannot be ordered due to missing prices.

Guide rails for open storage bins AC1

Article no.: 963307 AC1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 30 mm
Width 134 mm
Depth 277 mm
Application range Open storage bins
Weight 0.55 kg
Type of product Guide rail

Identification numbers & Classifications

Article number 963307 AC1
EAN / GTIN 4045197889126
Manufacturer number 963307 AC1

Description

Version:

Guide rail of metal for installation of open storage bins under the worktop. With integral drop-out block, prevents storage bins being accidentally pulled out completely.

Application:

Open storage bins can be fitted under the work top and pulled out like a drawer.

Suitable for:

No. 963301 size AC1 and AC2.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart