{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 80 mm | |
Width | 155 mm | |
Number of plates | 12 | |
suitable for case / box / drawer type | 250-02 | |
Type of product | Drawer divider |
Article number | 963258 250-02 | |
EAN / GTIN | 5733439106764 | |
Manufacturer number | 106764 |