• The item cannot be ordered due to missing prices.

Drawer unit, Number of drawers: 6

Article no.: 963255 6

Select article variation and quantity

Number of drawers Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 435 mm
Width 357 mm
Depth 255 mm
Number of drawers 6
Type of product Small parts holder

Identification & Classification

Article number 963255 6
EAN / GTIN 5733439137591
Manufacturer number 137591
Manufacturer raaco Germany Handels GmbH, Admiralstraße 21, 28215 BREMEN, Germany, www.raaco.com

Description

Version:

Casing of galvanised sheet metal, steel blue power-coated.
Divisable drawers of polypropylene with stop edge (to prevent the drawer from falling out).
For wall mounting and incorporation into rotary towers.

Fitted with:

Number of drawers (W×D×H mm): 6 pcs.
(320×240×57)

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart