{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 57 mm | |
Width | 87 mm | |
suitable for case / box / drawer type | 150-02 | |
Type of product | Drawer divider |
Article number | 963252 150-02 | |
EAN / GTIN | 5733439102032 | |
Manufacturer number | 102032 |