{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Tool cabinet | |
Height | 48 mm | |
suitable for tool cabinet width in units | 54 E | |
suitable for tool cabinet depth in units | 36 E | |
suitable for drawers usable width | 918 mm | |
suitable for drawers usable depth | 612 mm | |
Type of product | Small parts storage bins |
Article number | 961255 | |
EAN / GTIN | 4037519011247 | |
Manufacturer number | AQ-5554-CH8000 |