• The item cannot be ordered due to missing prices.

Divider set

Article no.: 961240

Select article variation and quantity

Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable for workstations and storage equipment Tool cabinet
    Height 48 mm
    suitable for tool cabinet width in units 36 E
    suitable for tool cabinet depth in units 36 E
    suitable for drawers usable width 612 mm
    suitable for drawers usable depth 612 mm
    Type of product Small parts storage bins

    Identification numbers & Classifications

    Article number 961240
    EAN / GTIN 4037519005451
    Manufacturer number AQ-5533-CH8000

    Description

    Suitable for:

    Drawers for the tool cabinets 36×36 units, usable area of drawer 612×612 mm.

    Supplied with:

    6 UNI-boxes No. 960910 size 96×96;
    4 UNI-boxes No. 960910 size 96×144;
    4 UNI-boxes No. 960910 size 96×240;
    1 UNI-box No. 960910 size 144×144;
    1 UNI-box No. 960910 size 144×192;
    1 UNI-box No. 960910 size 240×336;
    1 Base plate No. 961140 size 600×600;
    4 Adhesive pads

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart