• The item cannot be ordered due to missing prices.

Label holder vertical

Article no.: 961160

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 15 mm
Width 48 mm
Material Plastic
Colour white
Alignment vertical
Type of product Label holder

Identification numbers & Classifications

Article number 961160
EAN / GTIN 4037519003846
Manufacturer number AQ-4104-CH6E00

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart