• The item cannot be ordered due to missing prices.

Base plate 432X600 mm

Article no.: 961140 432X600

Select article variation and quantity

width×depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 432 mm
Depth 600 mm
suitable for drawers usable width 459 mm
suitable for drawers usable depth 612 mm
Material Plastic
Colour black
Type of product Grid mat

Identification numbers & Classifications

Article number 961140 432X600
EAN / GTIN 4037519004133
Manufacturer number AQ-3413-CH8000

Description

Application:

Size 1056×624 for cutting to individual requirements.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart