{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 48 mm | |
Width | 240 mm | |
Depth | 336 mm | |
Number of mountings | 12 | |
suitable for wrench shape | Double ended ring spanners or combination spanners | |
suitable for size across flats | 4 mm - 24 mm | |
Material | ABS plastic | |
Colour | black | |
Type of product | Storage bin |
Article number | 961080 | |
EAN / GTIN | 4037519002573 | |
Manufacturer number | AQ-2110-CH8000 |