• The item cannot be ordered due to missing prices.

Jobber drill box 6.1 - 10.0 mm

Article no.: 961070

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 48 mm
    Width 144 mm
    Depth 192 mm
    suitable for drills with ⌀ 6.1 mm - 10 mm
    Material ABS plastic
    Colour black
    Drill size increment 0.1 mm
    stackable yes
    Fixing on the dotted mat yes
    Type of product Storage bin

    Identification numbers & Classifications

    Article number 961070
    EAN / GTIN 4037519002153
    Manufacturer number AQ-2116-CH8000

    Description

    Note:

    Base plates to take the boxes, see No. 961140.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart