• The item cannot be ordered due to missing prices.

VARIO-BOX end piece, 3 troughs

Article no.: 961010

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 24 mm
Width 96 mm
Depth 96 mm
Trough usable width 24 mm
Total number of troughs 3
Material ABS plastic
Colour black
End piece for individual length adjustment yes
stackable yes
Fixing on the dotted mat yes
Type of product Drawer trough

Identification numbers & Classifications

Article number 961010
EAN / GTIN 4037519001019
Manufacturer number AQ-1116-CH8000

Description

Note:

Base plates to take the boxes, see No. 961140.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart