• The item cannot be ordered due to missing prices.

Cover transparent 48X96 mm

Article no.: 960920 48X96

Select article variation and quantity

width×depth (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 15 mm
    Width 48 mm
    Depth 96 mm
    Colour transparent
    Type of product Cover

    Identification numbers & Classifications

    Article number 960920 48X96
    EAN / GTIN 4037519003860
    Manufacturer number AQ-4401-CL0000

    Description

    Suitable for:

    UNI-BOX No. 960900 size 48×96.

    Note:

    Base plates to take the boxes, see No. 961140.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart