• The item cannot be ordered due to missing prices.

UNI-BOX 24 mm high 96X288 mm

Article no.: 960900 96X288

Select article variation and quantity

width×depth (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Oily Waste Cans - Red
    Height 24 mm
    Internal height 18 mm
    Width 96 mm
    Width internal 85 mm
    Depth 288 mm
    Internal depth 277 mm
    Material ABS plastic
    prepared for covering yes
    stackable yes
    Fixing on the dotted mat yes
    Type of product Small parts storage bins

    Identification numbers & Classifications

    Article number 960900 96X288
    EAN / GTIN 4037519000616
    Manufacturer number JCN09300RD

    Description

    Note:

    Base plates to take the boxes, see No. 961140.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart